Zoro Homepage

Oil Bottle Draining System, Black, 5 qt.

  • Mfr # 32947

  • Zoro # G3727972


product price: $16.55
/ea

Key Features

Material
Polypropylene
Color
Black
Includes
Stand and Bottle Holder
Function
Holds Up To 5 Quart Sized Bottles To Ensure Last Drop Is Collected. Help The Environment By Keeping Motor Oil/chemicals Out Of Landfills. Free Standing Or Wall Mountable
Overall Capacity
5 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32947
Zoro #
G3727972
UPC #
010054329477
Country of Origin
United States

Dimensions

Overall Height
12 in
Spout Length
4 1/2 in

Details

Item
Oil Bottle Draining System
Material
Polypropylene
Color
Black
Includes
Stand and Bottle Holder
Function
Holds Up To 5 Quart Sized Bottles To Ensure Last Drop Is Collected. Help The Environment By Keeping Motor Oil/chemicals Out Of Landfills. Free Standing Or Wall Mountable
Overall Capacity
5 qt
Cover Type
No Cover
Spout OD
5/8 in

Description

B.O.B. "Bottom Of The Bottle" Oil Draining System-Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.