Zoro Homepage

Polyethylene, 1-1/2 qt., 18", 6", 1/2", Red

  • Mfr # 32130

  • Zoro # G1288095


product price: $9.49
/ea

Key Features

Material
Polyethylene
Height
18 in
Spout Outside Dia.
1/2 in
Length
17 1/4 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32130
Zoro #
G1288095
UPC #
010054321303
Country of Origin
China

Dimensions

Height
18 in
Spout Outside Dia.
1/2 in
Length
17 1/4 in
Diameter
4 in
Spout Length
11 in
Overall Diameter
4 in
Spout Outside Diameter
1/2 in
Overall Height
17 1/4 in

Details

Item
Capped Funnel
Material
Polyethylene
Color
Red
Cover
Yes
Flow Capacity
48 oz
Includes
Caps on Each End
Application
Fluid Control
Function
Keeps Drips In And Dirt Out Eliminating The Need To Clean Funnel Before Use
Total Capacity
1 1/2 qt
Mouth Shape
Round
Fluid Capacity
48 fl oz

Description

1 1/2-Qt Double Capped Funnel - Red (17" Length)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.