Zoro Homepage

Polyethylene, 1-1/4 qt., 11", 6", 3/4", Blue

  • Mfr # 32115

  • Zoro # G3080253


product price: $9.69
/ea

Key Features

Material
Polyethylene
Height
11 in
Spout Outside Dia.
3/4 in
Length
10 1/2 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32115
Zoro #
G3080253
UPC #
010054321150
Country of Origin
China

Dimensions

Height
11 in
Spout Outside Dia.
3/4 in
Length
10 1/2 in
Diameter
4 in
Overall Diameter
4 in
Spout Outside Diameter
3/4 in
Spout Length
3 in
Overall Height
10 1/2 in

Details

Item
Capped Funnel
Material
Polyethylene
Color
Blue
Cover
Yes
Flow Capacity
40 oz
Total Capacity
1 1/4 qt
Application
Fluid Control
Includes
Caps on Each End
Function
Keeps Drips In And Dirt Out Eliminating The Need To Clean Funnel Before Use
Fluid Capacity
40 fl oz
Mouth Shape
Round

Description

1 1/4-Qt Double Capped Funnel - Dark Blue (10 1/2"Length)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.