Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene, 1 qt., 16", 1", Yellow

  • Mfr # 94300

  • Zoro # G4291147


product price: $16.39
/ea

Key Features

Material
Polyethylene
Height
16 in
Spout Outside Dia.
1 in
Length
16 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94300
Zoro #
G4291147
UPC #
010054943000
Country of Origin
China

Dimensions

Height
16 in
Spout Outside Dia.
1 in
Length
16 in
Stem Length
9 1/4 in
Diameter
3 1/4 in
Spout Outside Diameter
1 in
Spout Length
9 1/4 in
Overall Diameter
3 1/4 in
Overall Height
16 in

Details

Item
Fast Fill Spout Funnel
Material
Polyethylene
Color
Yellow
Cover
No
Flow Capacity
32 oz
Includes
Removable Spout
Spout
Included
Application
For use with powders or fluids
Total Capacity
1 qt
Function
For Use With Powders Or Fluids
Spout Type
Flexible
Mouth Shape
Round
Fluid Capacity
296 fl oz

Description

1 Qt High Density Fast Fill Funnel With Removable Spout- Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.