Zoro Homepage

Polyethylene, 1 qt., 16", 6", 1/2", Black

  • Mfr # 32825

  • Zoro # G2273153


product price: $4.59
/ea

Key Features

Material
Polyethylene
Height
16 in
Spout Outside Dia.
1/2 in
Length
6 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32825
Zoro #
G2273153
UPC #
010054328258
Country of Origin
China

Dimensions

Height
16 in
Spout Outside Dia.
1/2 in
Length
6 in
Diameter
6 in
Spout Inside Diameter
1/2 in
Overall Height
15 in
Overall Diameter
6 in
Spout Outside Diameter
1/2 in
Spout Length
10 1/2 in

Details

Item
Funnel and Flexible Spout
Material
Polyethylene
Color
Black
Cover
No
Flow Capacity
32 oz
Includes
10 in Removable Flexible Spout (34UH66), Handle
Total Capacity
1 qt
Application
Fluid Control
Spout
10 in
Function
Extra Long Neck Allows Access To Difficult Locations
Mouth Shape
Round
Spout Type
Flexible
Fluid Capacity
32 fl oz

Description

1 Qt Funnel With Removable Flexible Spout & Screen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.