Zoro Homepage

Polyethylene, 12 oz., 5 1/4", 1/2", White

  • Mfr # 32610

  • Zoro # G4291113


product price: $2.19
/ea

Key Features

Material
Polyethylene
Height
5 1/4 in
Spout Outside Dia.
1/2 in
Color
White
Cover
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32610
Zoro #
G4291113
UPC #
010054326100
Country of Origin
United States

Dimensions

Height
5 1/4 in
Spout Outside Dia.
1/2 in
Diameter
4 1/16 in
Stem Length
1 1/16 in
Spout Outside Diameter
1/2 in
Overall Height
4 1/2 in
Overall Diameter
4 1/16 in
Spout Length
1 1/8 in

Details

Item
Folding Spout Funnel
Material
Polyethylene
Color
White
Cover
No
Flow Capacity
12 oz
Function
Fluid Control
Application
Fluid Control
Total Capacity
12 oz
Fluid Capacity
12 fl oz
Mouth Shape
Round

Description

12 Oz Folding Polyethylene Funnel - White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.