Zoro Homepage

Polyethylene, 16 oz., 9", 5", 13/16"

  • Mfr # 72300

  • Zoro # G2179046


product price: $14.55
/ea

Key Features

Material
Polyethylene
Height
9 in
Spout Outside Dia.
13/16 in
Length
5 in
Color
Translucent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72300
Zoro #
G2179046
UPC #
010054723008
Country of Origin
United States

Dimensions

Height
9 in
Spout Outside Dia.
13/16 in
Length
5 in
Diameter
2 in
Overall Diameter
5 in
Overall Height
12 in
Spout Length
1/2 in

Details

Item
Measuring Container
Material
Polyethylene
Color
Translucent
Cover
Yes
Flow Capacity
16 oz
Includes
Oil to Gas Ratio Chart
Total Capacity
16 oz
Application
Fluid Control/Measuring Container
Function
Measuring And Storage
Spout OD
13/16 in
Container Material
Polyethylene
Fluid Capacity
16 oz
Cover Included
Yes
Spout Type
Angled
Includes Graduation Marks
Yes

Description

The Prop’R Measure “Tip & Measure” Container

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.