Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene, 4 gal., 7", 17-3/4", 1", Green

  • Mfr # 32955

  • Zoro # G9109764


product price: $31.69
/ea

Key Features

Material
Paper
Capacity
4 gal
Dia.
17 3/4 in
Height
10.5
Spout Outside Dia.
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32955
Zoro #
G9109764
UPC #
010054329552
Country of Origin
China

Dimensions

Dia.
17 3/4 in
Height
10.5
Spout Outside Dia.
1"
Length
11.5
Diameter
17-3/4"
Width
15.75
Overall Length
17 3/4 in
Overall Diameter
17 3/4 in
Overall Height
5 1/2 in
Overall Width
17 3/4 in

Details

Item
Drain Pan
Material
Paper
Capacity
4 gal
Color
Grey
Cover
No
Flow Capacity
4 gal.
Function
Fluid Containment
Total Capacity
4 gal.
Capacity (Gal.)
4
Application
Fluid Containment
Construction
Polyethylene
Fits
Universal
Spout
Yes
Includes
E-Z Grip Handle
Pan Type
Drain Pan
Pouring Spout Included
Yes

Description

4G Oil/Coolant Drain Pan With E-Z Grip Handles And Pour Spout-Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.