Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene, 4 qt., 8-1/2", 9-1/8", 2-1/2"

  • Mfr # 32425

  • Zoro # G3634924


product price: $31.99
/ea

Key Features

Material
Polypropylene
Height
8 1/2 in
Spout Outside Dia.
2 in
Length
9 1/8 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32425
Zoro #
G3634924
UPC #
010054324250
Country of Origin
China

Dimensions

Height
8 1/2 in
Spout Outside Dia.
2 in
Length
9 1/8 in
Diameter
9 1/8 in
Overall Diameter
10 in
Overall Height
8 1/2 in
Spout Length
1 3/8 in
Connection Size
2 in
Spout Diameter
2 in
Outside Diameter
10 in
For Bung Hole Size
2 in

Details

Item
Funnel
Material
Polypropylene
Color
Red
Cover
Yes
Flow Capacity
2 qt
Includes
Lid
Spout
1-1/2 in
Total Capacity
4 qt
Function
Fluid Control
Application
Fluid Control
Fits
Open or closed drums
For Use With
Drum Funnels with Lockable Lid
For Drum Style
Closed-Head Drum, Open-Head Drum
Overall Capacity
4 qt
Lockable
Yes
Spout OD
2 in
Cover Type
Lid
Spout Location
Bottom
Mouth OD
10 in
Funnel Material
Polypropylene
Filter Material
Stainless Steel
Lid Color
Black
Body Color
Red
For Drum Head Type
Closed Head, Open Head
Filter Type
Removable Filter
Lid Type
Lockable
Includes Flame Arrestor
Flame Arrestor Not Included
Volume Capacity
1 gal
Thread Type
PPS

Description

Drum Funnel-Hinged Lid-2" Bung

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.