Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene, 12 oz., 6", 11", 13/16"

  • Mfr # 32855

  • Zoro # G9109721


product price: $4.39
/ea

Key Features

Material
Polyethylene
Height
6 in
Spout Outside Dia.
13/16 in
Length
11 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32855
Zoro #
G9109721
UPC #
010054328555
Country of Origin
United States

Dimensions

Height
6 in
Spout Outside Dia.
13/16 in
Length
11 in
Diameter
3 1/2 in
Overall Height
11 in
Spout Outside Diameter
13/16 in
Spout Length
3 1/2 in
Overall Diameter
3 1/2 in

Details

Item
Spout Funnel
Material
Polyethylene
Color
Black
Cover
No
Flow Capacity
12 oz
Total Capacity
12 oz
Fits
Universal
Application
Fluid Control
Function
Fluid Control
Spout
Yes
Mouth Shape
Round
Fluid Capacity
12 fl oz

Description

Multi-Purpose Funnel & Ford Funnel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.