Zoro Homepage

Polypropylene, 16 oz., 6", 5", 1-1/8", Yellow

  • Mfr # 32027

  • Zoro # G3693374


product price: $10.99
/ea

Key Features

Material
Polypropylene
Height
6 in
Spout Outside Dia.
1 1/8 in
Length
5 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32027
Zoro #
G3693374
UPC #
010054320276
Country of Origin
Malaysia

Dimensions

Height
6 in
Spout Outside Dia.
1 1/8 in
Length
5 in
Diameter
5 in
Spout Length
1 3/4 in
Spout Inside Diameter
9/16 in
Spout Outside Diameter
1 in
Mouth Outside Diameter
5 in
Overall Diameter
5 in
Overall Height
6 in

Details

Item
Auto Stop Spout Funnel
Material
Polypropylene
Color
Yellow
Cover
No
Flow Capacity
16 oz
Function
Fluid Control
Application
Fluid Control
Spout
1-1/2 in
Total Capacity
16 oz
Includes
Filter Screen
Mouth Shape
Round
Fluid Capacity
16 fl oz

Description

Auto Stop Funnel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.