Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene, 26 oz, 6-1/4", 5-1/2", 1-1/4"

  • Mfr # 32847

  • Zoro # G9109755


product price: $5.39
/ea

Key Features

Material
Polypropylene
Height
6 1/4 in
Spout Outside Dia.
1 1/4 in
Length
5 1/2 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32847
Zoro #
G9109755
UPC #
010054328470
Country of Origin
China

Dimensions

Height
6 1/4 in
Spout Outside Dia.
1 1/4 in
Length
5 1/2 in
Diameter
5 1/2 in
Overall Height
5 1/2 in
Spout Outside Diameter
1 1/4 in
Overall Diameter
5 1/2 in
Spout Length
1 3/4 in

Details

Item
Spout Funnel
Material
Polypropylene
Color
Blue
Cover
No
Flow Capacity
26 oz
Application
Fluid Control
Spout
Yes
Fits
Universal
Total Capacity
26 oz
Function
Fluid Control
Fluid Capacity
26 fl oz
Spout Location
Offset
Mouth Shape
Round

Description

Offset Locking Oil Funnel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.