Zoro Homepage

Polypropylene, 4 oz., 3", Black, 1/4"

  • Mfr # 32040

  • Zoro # G3699735


product price: $3.25
/ea

Key Features

Material
Polypropylene
Height
3 in
Color
Black
Cover
No
Flow Capacity
4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32040
Zoro #
G3699735
UPC #
010054320405
Country of Origin
United States

Dimensions

Height
3 in
Diameter
3 1/8 in
Stem Length
1 in
Spout Outside Diameter
1/4 in
Spout Inside Diameter
1/4 in
Overall Diameter
3 1/8 in
Spout Length
1 in
Overall Height
3 in

Details

Item
Spout Funnel
Material
Polypropylene
Color
Black
Cover
No
Flow Capacity
4 oz
Application
Fluid Control
Total Capacity
4 oz
Function
Fluid Control
Spout
1/4 in
Mouth Shape
Round
Fluid Capacity
4 fl oz

Description

4 Oz. Polypropylene Funnel - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.