Zoro Homepage

Polypropylene, 4 qt, 4-3/8", 11-3/4", 2-1/2"

  • Mfr # 32900

  • Zoro # G3739102


product price: $17.35
/ea

Key Features

Material
Polypropylene
Height
4 3/8 in
Spout Outside Dia.
2 1/2 in
Length
11 3/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32900
Zoro #
G3739102
UPC #
010054329002
Country of Origin
United States

Dimensions

Height
4 3/8 in
Spout Outside Dia.
2 1/2 in
Length
11 3/4 in
Diameter
11 3/4 in
Overall Diameter
11 3/4 in
Overall Height
4 3/8 in
Connection Size
2 in
Spout Length
1 1/2 in
Outside Diameter
11 3/4 in
Spout Diameter
2 1/2 in
For Bung Hole Size
2 1/2 in

Description

4-Qt Drum Funnel With Screen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.