Zoro Homepage

Polypropylene, 8 oz., 4", 4", 3/4", 1-1/8"

  • Mfr # 95855-7

  • Zoro # G3686943


product price: $4.39
/ea

Key Features

Material
Polyethylene
Height
4 in
Spout Outside Dia.
3/4 in, 1 1/8 in
Length
4 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95855-7
Zoro #
G3686943
UPC #
010054958554
Country of Origin
China

Dimensions

Height
4 in
Spout Outside Dia.
3/4 in, 1 1/8 in
Length
4 in
Diameter
4 in
Overall Diameter
4 in
Spout Outside Diameter
1 1/8 in, 3/4 in
Spout Length
1 in
Overall Height
4 in

Details

Item
Spout Funnel
Material
Polyethylene
Color
Green
Cover
No
Flow Capacity
8 oz
Fits
Quart and gallon bottles
Application
Fluid Control
Function
Fluid Control
Spout
1 in
Total Capacity
8 oz
Includes
Fixed Funnel Adapter
Mouth Shape
Round
Fluid Capacity
8 fl oz

Description

8 Oz Funnel With Fixed Funnel Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.