Zoro Homepage

Pour Spout, Adapter Kit, 1", Clear, 2.5 gal.

  • Mfr # 32179

  • Zoro # G3695815


product price: $16.49
/ea

Key Features

Material
PVC
Color
Clear
Type
Adapter Kit
Width
1 in
Includes
Mfr. No. 32177, 32178
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32179
Zoro #
G3695815
UPC #
010054321792
Country of Origin
China

Dimensions

Width
1 in
Spout Length
15 1/2 in
Overall Height
14 1/4 in
Spout Outside Diameter
1 in
Mouth Width
1 in
Overall Diameter
1 in

Details

Item
Pour Spout
Material
PVC
Color
Clear
Type
Adapter Kit
Includes
Mfr. No. 32177, 32178
Function
Threads Onto 2.5 Gallon, 1 Gallon Or Quart Sized Containers For Easy Pouring.

Description

E-Z FlowTM Pour Spout And 2-1/2 Gallon Threaded Adapter Combo Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.