Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pouring Spout, 7/8" dia.

  • Mfr # 32257-7

  • Zoro # G8093970


product price: $3.49
/ea

Key Features

Material
Polypropylene
Height
4 in
Spout Outside Dia.
7/8 in
Length
1 3/4 in
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32257-7
Zoro #
G8093970
UPC #
010054322577
Country of Origin
United States

Dimensions

Height
4 in
Spout Outside Dia.
7/8 in
Length
1 3/4 in
Stem Length
2 1/2 in
Diameter
2 in
Spout Inside Diameter
3/4 in
Overall Diameter
2 in
Spout Outside Diameter
7/8 in
Spout Length
2 1/2 in
Overall Height
2 in

Details

Item
Pour Spout
Material
Polypropylene
Color
Assorted
Cover
No
Application
Fluid Control
Function
Fluid Control
Fits
Universal
Spout
Yes
Attachment Type
Clip-On

Description

Clip On Spout - Each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.