Zoro Homepage

Pump, PVC, Red, Flow Capacity 0.1L

  • Mfr # 32467

  • Zoro # G9109746


product price: $14.99
/ea

Key Features

For Use With
Antifreeze, Detergents, Fuels, Oil, Petroleum, Water and Other Mild Chemicals
Color
Red
Includes
Air Nozzle Attachments
Hose Length
36 in
Product Type
Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32467
Zoro #
G9109746
UPC #
010054324670
Country of Origin
China

Dimensions

Hose Length
36 in
Overall Length
11 in
Overall Height
12 in
Overall Width
9 1/2 in
Overall Diameter
2 1/2 in
Overall Depth
2 3/8 in

Details

Item
Pump
For Use With
Antifreeze, Detergents, Fuels, Oil, Petroleum, Water and Other Mild Chemicals
Color
Red
Includes
Air Nozzle Attachments
Product Type
Pump
Material
PVC
Power Source
Manual
Capabilities
Evacuating

Description

Transfer Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.