Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC, 2-1/2 qt., 24", 3/4", Clear, Flexible

  • Mfr # 20425

  • Zoro # G9109773


product price: $23.65
/ea

Key Features

Material
PVC
Spout Outside Dia.
3/4 in
Length
24 in
Color
Clear
Cover
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20425
Zoro #
G9109773
UPC #
010054204255
Country of Origin
China

Dimensions

Spout Outside Dia.
3/4 in
Length
24 in
Diameter
3/4 in
Overall Diameter
3/4 in
Overall Height
24 in
Spout Length
24 in
Spout Outside Diameter
3/4 in

Details

Item
Pour Spout Funnel Accessory
Material
PVC
Color
Clear
Cover
No
Flow Capacity
2.5 oz
Application
Fluid Control
Spout
Flexible, Fits Most Quart and Gallon Threaded Containers
Total Capacity
2 1/2 qt
Fits
Mfr. No. 20420
Function
Fluid Control
Mouth Shape
Round
Fluid Capacity
80 fl oz
Spout Type
Flexible

Description

2Ft "WaterboyTM" Battery Filler Extension Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.