Spout Funnel, 64 fl oz Fluid Capacity, 7 in Overall Dia, 7 in Overall Ht, Hanging Tab, Polyethylene

  • Mfr # 32820

  • Zoro # G8094147


product price:  $3.95
/ea

Key Features

Material
Polyethylene
Height
7 in
Spout Outside Dia.
1/2 in
Length
7 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32820
Zoro #
G8094147
UPC #
010054328203
Country of Origin
United States

Dimensions

Height
7 in
Spout Outside Dia.
1/2 in
Length
7 in
Diameter
7 in
Stem Length
2 1/2 in
Spout Outside Diameter
1/2 in
Spout Length
2 1/2 in
Spout Inside Diameter
1/2 in
Overall Height
7 in
Overall Diameter
7 in

Details

Item
Spout Funnel
Material
Polyethylene
Color
Black
Cover
No
Flow Capacity
64 oz
Total Capacity
2 qt
Includes
Hanging Tab
Spout
2-1/2 in
Function
Fluid Control
Fits
Universal
Application
Fluid Control
Mouth Shape
Round
Fluid Capacity
64 fl oz

Description

2 Qt Economy Funnel-Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.