Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Elastomer, 5", 5-1/2", 1/2"

  • Mfr # 32197

  • Zoro # G2777853


product price: $25.49
/ea

Key Features

Material
Thermoplastic Elastomer
Height
5 in
Spout Outside Dia.
1/2 in
Length
5 1/2 in
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32197
Zoro #
G2777853
UPC #
010054321976
Country of Origin
United States

Dimensions

Height
5 in
Spout Outside Dia.
1/2 in
Length
5 1/2 in
Diameter
1 3/4 in
Spout Length
4 in
Overall Diameter
1 3/4 in
Spout Outside Diameter
1/2 in
Overall Height
5 in

Details

Item
Flex Funnel Pack
Material
Thermoplastic Elastomer
Color
Assorted
Cover
Yes
Includes
Clip Strip, Header Card, Hook, (12) Funnels
Function
Controls Flow With 1 Finger
Application
Fluid Control
Attachment Type
Clip-On
Spout Type
Flexible
Mouth Shape
Round

Description

Flexible Spout Funnel - Includes Cap - 12-Item Clip Strip & Hook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.