This item is Discontinued.

This item is Discontinued.
18025BK-GY Turn-S-Tube 3-Tier Compact Multipurpose Shelf Display Rack with Square Tube - Black & Grey (Discontinued)
Specifications
Product Information
Description
From day one our company has kept moving forward using its friendly hands-on and flexible approach to its customer’s needs as its strength. We support sustainability in order to enable a positive approach towards our clients. While remaining as a company producing durable and sturdy furniture we continue to be big in dedication, giving a first class personal service at the right price. We concentrate more on offering unique selection of stylish, contemporary, and chic furniture to meet the satisfaction of our clients.
Features- Furinno turn-n-tube series storage shelves comes in 2-3-4-5-tiers and variety of width and depth
- This series of products also has difference sizes width, height and different fun colors
- This series is designed to meet the demand of fits in space, fits on budget and yet durable and efficient furniture
- It is proven to be the most popular rta furniture due to its functionality, price, and the no hassle assembly
- The diy project in assembling these products can be fun for kids and parents
- There are no screws involved, thus it is totally safe to be a family project
- Just turn the tube to connect the panels to form a storage shelf
- There is no foul smell of chemicals, durable and it is the most stable medium density composite wood used to make rta furniture
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Color: Black & Grey
- Weight: 12.25 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.