This item is Discontinued.

This item is Discontinued.
18127EX-BK Turn-N-Tube 3-Tier Sofa Side Table; Espresso & Black - 31.5 x 25.63 x 11.61 in. (Discontinued)
Specifications
Product Information
Description
Furinno turn n tube 3 tier sofa side table provides a way to create an ideal living room environment with the unique structure that has open display rack and shelves that provide ample storage space to keep your living room in an manner. Its designs are simple and basic which fit into a modern lifesyle and any room settings. This side table is designed to meet the demand but durable and efficient furniture. It is proven to be the most popular rta furniture due to its functionality, and the no hassle assembly. The smart design of this side table requires no tools to assemble it, it only requires you to twist and turn the poles against the board and tighten them, the whole item can be assembled within 15 minutes by reading and following each steps carefully, it is important that each step is perform in correct to avoid difficulties.
Features- Simple yet stylish design 3-tier sofa side table suitable for any room settings
- It has 3 shelves, each shelf can hold up to 10 lbs, 15lbs and 20lbs respectively
- Sturdy on flat surface
- Assembly is easy by just turning and twisting the poles with no tools required
- Rounded corner reduces the risk of injury
- Wipe clean with clean damped cloth and avoid using harsh chemicals
- Color: Espresso & Black
- Dimension: 31.5 x 25.63 x 11.61 in.
- Weight: 16.06 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.