This item is Discontinued.

Furinno 217017CWNBKDBR Turn-N-Tube Tall End Table with Bin; Columbia Walnut & Black & Dark Brown - Set of 2 217017CWNBKDBR

This item is Discontinued.

Furinno

217017CWNBKDBR Turn-N-Tube Tall End Table with Bin; Columbia Walnut & Black & Dark Brown - Set of 2 (Discontinued)

Mfr # 217017CWNBKDBR
Zoro # G003701741
UPC # 810006772623
Country of Origin China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
217017CWNBKDBR
Zoro #
G003701741
UPC #
810006772623
Country of Origin
China

Description

Create the prefect living room space with Furinno High End table. This High end table will sit perfectly next to your chair or sofa and both beautiful and functional. A simple attitude towards lifestyle is reflected directly on the design of Furinno furniture, creating a trend of simply nature. This High end table contains one useful storage drawer and lower shelf, provide more storage space. All the products are produced & packed 100% in Malaysia.All decor items are not included in this offer.

Features
  • Materials MDF, Composite Wood
  • Feature one storage drawer and lower shelf
  • Finish Durable Espresso color
  • Rounded edge design prevents potential injuries
Specifications
  • Finish: Columbia Walnut & Black & Dark Brown
  • Dimension: 11.6" x 15.6" x 27.7"
  • Weight: 18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.