Collins Blackout Curtain, 52 x 95 in. - 2 Panels - Dark Blue

  • Mfr # 2-FC66005DBL

  • Zoro # G315831396


product price:  $52.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-FC66005DBL
Zoro #
G315831396
UPC #
810006771947
Country of Origin
China

Description

Furinno Collins Blackout Curtain is made out of 100% Polyester which increases durability and life span of the product. Having the ability to keep light out and cool homes during hot summers keep heat in during cold winter allows for uniqe and comfortable experience. They are designed to fit perfectly in most bedrooms living rooms kitechens offices and etc. To ensure durability and longevity of the curtains. Care Instruction -Machine washable in cold water tumble dry single wash cycle and no bleaching. Specifications - Color: Dark Blue - No of Panel: 2 Panels - Material: 100% Polyester - Size: 52 x 95 - Weight: 4.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.