Zoro Homepage

Computer Desk, Brown, Black, Particleboard, Medium Density Fiberboard, Polyvinyl Chloride

  • Mfr # 12095BK/BR

  • Zoro # G603901428


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Brown, Black
Material
Particleboard, Medium Density Fiberboard, Polyvinyl Chloride
Shape
Rectangle
Green Environmental Attribute
Recycled; Environmentally Friendly
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12095BK/BR
Zoro #
G603901428
UPC #
696859004261
Country of Origin
China

Details

Item
Computer Desk
Color
Brown, Black
Material
Particleboard, Medium Density Fiberboard, Polyvinyl Chloride
Shape
Rectangle
Green Environmental Attribute
Recycled; Environmentally Friendly
Assembled/Unassembled
Unassembled
Series
Econ
Application
Home, Multipurpose, Office
Features
CPU Compartment, Pull-out Keyboard Tray, Eco-friendly, Storage Shelf, Durable
Base Included
Yes

Description

Furinno Econ Multipurpose Home Office Computer Writing Desk w-Bin is designed to fit in your space, your style and fit on your budget. The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. The non-woven bin simply add in a sweet accent to the whole unit. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.

Features
  • Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
Specifications
  • Color: Black & Brown
  • Dimensions: 34.1" H x 39.4" W x 15.75" L
  • Weight: 36.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.