This item is Discontinued.

Furinno 15112GYWBK 15112 JAYA Compact Computer Study Desk; French Oak Grey & Black 15112GYWBK

This item is Discontinued.

Furinno

15112GYWBK 15112 JAYA Compact Computer Study Desk; French Oak Grey & Black (Discontinued)

Mfr # 15112GYWBK
Zoro # G903923038
UPC # 810006772449
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15112GYWBK
Zoro #
G903923038
UPC #
810006772449
Country of Origin
China

Description

Furinno JAYA Compact Computer Study Desk is designed for space saving and modern stylish look. It is great for apartments and dorms where space is limited. The shelves on both sides provide storage spaces for computer, books and other accessories. The main material - medium density composite wood is manufactured in Malaysia and complied with the green rules of production. The PVC tube is made from recycled plastic and is tested for its durability. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature. All the products are produced and assembled 100-percent in Malaysia with 95% - 100% recycled materials. Care instructions: wipe clean with clean damped cloth. Avoid using harsh chemicals. Pictures are for illustration purpose.

Specifications
  • Color: French Oak Grey & Black
  • Weight: 31.28 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.