This item is Discontinued.

Furinno Furinno 18026WN/BR Turn-S-Tube 5-Tier Corner Square Rack Display Shelf with Square Tube - Walnut & Brown 18026WN/BR

This item is Discontinued.

Furinno

Furinno 18026WN/BR Turn-S-Tube 5-Tier Corner Square Rack Display Shelf with Square Tube - Walnut & Brown (Discontinued)

Mfr # 18026WN/BR
Zoro # G903958481
UPC # 816718027112
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18026WN/BR
Zoro #
G903958481
UPC #
816718027112
Country of Origin
China

Description

From day one our company has kept moving forward using its friendly hands-on and flexible approach to its customer’s needs as its strength. We support sustainability in order to enable a positive approach towards our clients. While remaining as a company producing durable and sturdy furniture we continue to be big in dedication, giving a first class personal service at the right price. We concentrate more on offering unique selection of stylish, contemporary, and chic furniture to meet the satisfaction of our clients.

Features
  • Furinno turn-n-tube home living mini storage and organization series: 5-tiers no tools tube storage shelving unit
  • Unique structure: open display rack, shelves provide easy storage and display for decorative and home living accessories
  • Suitable for rooms needing vertical storage area
  • Designed to meet durable and efficient furniture
  • It is proven to be the most popular rta furniture due to its functionality, price, and the no hassle assembly
  • Smart design: easy assembly and no tools required
  • A smart design that uses durable recycled pvc tubes and engineered medium density composite wood that withstand heavy weight
  • Experience the fun of d-i-y even with your kids
  • The medium density composite wood is manufactured in malaysia and comply with the green rules of production
  • There is no foul smell, durable and the material is the most stable amongst the medium density composite woods
  • The pvc tube is made from recycled plastic and is tested for its durability
  • A simple attitude towards lifestyle is reflected directly on the design of furinno furniture, creating a trend of simply nature
  • All the products are produced and assembled 100-percent in malaysia with 95% - 100% recycled materials
Care Instructions
  • Wipe clean with clean damped cloth
  • Avoid using harsh chemicals
Specifications
  • Color: Walnut & Brown
  • Weight: 11.57 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.