This item is Discontinued.

Furinno 18027AM-BK Turn-S-Tube No Tools 3D 3-Tier Entertainment TV Stands with Square Tube; Americano & Black 18027AM/BK

This item is Discontinued.

Furinno

18027AM-BK Turn-S-Tube No Tools 3D 3-Tier Entertainment TV Stands with Square Tube; Americano & Black (Discontinued)

Mfr # 18027AM/BK
Zoro # G803958420
UPC # 816718027099
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18027AM/BK
Zoro #
G803958420
UPC #
816718027099
Country of Origin
China

Description

Furinno Turn-N-Tube Series: No Tools Entertainment TV Stand.(1) Unique Structure: Open display rack, shelves provide easy storage and display of TV or other audio/video accessories. Suitable for any rooms. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly. (2) Smart Design: Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered medium density composite wood that withstand heavy weight. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes. Experience the fun of D-I-Y even with your kids . (3) The medium density composite wood is manufactured in Malaysia and comply with the green rules of production.It is made from 15mm Composite Wood with 30gm 3D MDF Lamination and 34mm plastic pole. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability.

Features
  • Turn-S-Tube No Tools 3D 3-Tier Entertainment TV Stands with Square Tube
  • A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature
  • All the products are produced and assembled 100-percent in Malaysia with 95% - 100% recycled materials
Care instructions:
  • Wipe clean with clean damped cloth
  • Avoid using harsh chemicals
  • Pictures are for illustration purpose
Specifications
  • Color: Americano and Black
  • Weight: 23.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.