This item is Discontinued.

Furinno Furinno 18141GYW-BK Turn-N-Tube DIY Multipurpose Rack; French Oak Grey & Black - 42.40 x 25.12 x 11.61 in. 18141GYW/BK

This item is Discontinued.

Furinno

Furinno 18141GYW-BK Turn-N-Tube DIY Multipurpose Rack; French Oak Grey & Black - 42.40 x 25.12 x 11.61 in. (Discontinued)

Mfr # 18141GYW/BK
Zoro # G103958342
UPC # 810006771589
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18141GYW/BK
Zoro #
G103958342
UPC #
810006771589
Country of Origin
China

Description

Furinno turn n tube diy multipurpose combination rack comes with unique structure which has open display rack and shelves that are modern and stylish to fit any room settings when creating your ideal room. It provides ample storage and display space for items and decorations. You can personalize the rack with by assembling it in different ways to suit your needs. It can be separate into two individual racks for different usage. Keep things in place and organized without worrying as the rack is strong and sturdy. The rack consists of durable MDF boards and strong PVC poles both tested for strength and stability. Assembly is very easy as it requires no tools to assemble this furniture. All you need to do is carefully follow the instructions and using hardware provided to avoid difficulties.

Features
  • Simple design comes in two color , functional and suitable for any room settings
  • Each shelf can hold up to 10 lbs
  • Sturdy in flat surface
  • Great storage organizer unit for bathroom, closet, home office, living room, kids room, kitchen, etc
  • Multipurpose and customizable can be separated into two individual shelves
  • Easy to assemble assembly manual and hardware
Care instructions
  • Wipe clean with mild cleanser using soft damped cloth and avoid using harsh cleanser on the furniture to avoid damage
Specifications
  • Color: French Oak Grey & Black
  • Dimension: 42.40 x 25.12 x 11.61 in.
  • Weight: 17.16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.