This item is Discontinued.

Furinno 99132GYW-BK Turn-N-Tube 5-Tier Corner Square Rack Display Shelf; French Oak Grey & Black 99132GYW/BK

This item is Discontinued.

Furinno

99132GYW-BK Turn-N-Tube 5-Tier Corner Square Rack Display Shelf; French Oak Grey & Black (Discontinued)

Mfr # 99132GYW/BK
Zoro # G503958386
UPC # 816718021615
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99132GYW/BK
Zoro #
G503958386
UPC #
816718021615
Country of Origin
China

Description

Furinno Turn-N-Tube Home Living Mini Storage and Organization Series 5-Tiers No Tools Tube Storage Shelving Unit . Unique Structure is Open display rack, shelves provide easy storage and display for decorative and home living accessories. Suitable for rooms needing vertical storage area. Designed to meet the durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly. Smart Design is Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered medium density composite wood that withstand heavy weight. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes. Experience the fun of D-I-Y even with your kids . There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature.

Features
  • Turn-N-Tube 5-Tier Corner Square Rack Display Shelf
Care Instruction:
  • Wipe clean with clean damped cloth
  • Avoid using harsh chemicals
Specifications
  • Color: French Oak Grey & Black
  • Weight: 11.57 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.