Furinno Basic 3 x 2 in. Bookcase Storage with Bins; French Oak Grey & Black

  • Mfr # 99940GYW/BK

  • Zoro # G403693967


product price:  $72.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99940GYW/BK
Zoro #
G403693967
UPC #
019962056369
Country of Origin
China

Description

Furinno basic bookcases series is designed to meet your need of fits in your space and fits on your budget. This bookcase features 6 storage cubes with 3 storage bins. It provides plenty of spaces for display and storage. The main material- medium density composite wood is made from recycled materials of rubber trees. All the materials are manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature. All the products are produced and packed 100-% in Malaysia with 90% - 95% recycled materials.

Features
  • Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
Specifications
  • Color: French Oak Grey & Black
  • Dimensions: 23.6" H x 31.6" W x 11.9" L
  • Weight: 29.48 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.