Furinno Efficient Home Laptop Notebook Computer Desk; Espresso & Black - 33.6 x 39.6 x 15.6 in.

  • Mfr # 11192EX/BK

  • Zoro # G603923062


product price:  $64.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11192EX/BK
Zoro #
G603923062
UPC #
736211701213
Country of Origin
China

Description

Furinno 11192 Efficient Home Laptop Notebook Computer Desk is designed for space saving and modern stylish look. It is great for apartments and dorms where space is limited. The shelves provide additional storage spaces for your needs. The main material - medium density composite wood is manufactured in Malaysia and complied with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.

Features
  • Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
Specifications
  • Color: Espresso & Black
  • Dimensions: 33.6" H x 39.6" W x 15.6" L
  • Weight: 22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.