This item is Discontinued.

Furinno Furinno FR18697WH Indo Corner Louver Door Cabinet - White - 31.50 x 23.62 x 11.81 in. FR18697WH

This item is Discontinued.

Furinno

Furinno FR18697WH Indo Corner Louver Door Cabinet - White - 31.50 x 23.62 x 11.81 in. (Discontinued)

Mfr # FR18697WH
Zoro # G003877699
UPC # 816718022872
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FR18697WH
Zoro #
G003877699
UPC #
816718022872
Country of Origin
China

Description

Furinno Indo Bathroom Series is a great way for storage and display at home in the bathroom. It actually does not only fits bathrooms but also blend in well in living room, bedroom, kitchen, office, etc. The materials used are medium density fibreboard (MDF) that are tested with strength and durability. This series consists of shelves, cabinets and also the combination of both to better suit your needs. The assembly is easy with the provided step-by-step instructions and hardware pack. Care instructions: wipe clean with clean damped cloth. Avoid using harsh chemicals.

Care Instructions
  • Wipe clean with clean damped cloth, avoid using harsh chemicals
Specifications
  • Color: White
  • Dimension: 31.50" H x 23.62" W x 11.81" D
  • Weight: 30.78 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.