This item is Discontinued.

Furinno Furinno Jaya Simple Home 3-Shelf Bookcase; White - 40.3 x 24.5 x 9.5 in. 14151R1BKW

This item is Discontinued.

Furinno

Furinno Jaya Simple Home 3-Shelf Bookcase; White - 40.3 x 24.5 x 9.5 in. (Discontinued)

Mfr # 14151R1BKW
Zoro # G403693592
UPC # 019962052866
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14151R1BKW
Zoro #
G403693592
UPC #
019962052866
Country of Origin
China

Description

Furinno JAYA Series 3 Tier Shelf Bookcase is a great way for storage and display at home and in the office. Shelf heights are adjustable to create your own storage and display spaces for different sizes items. Easy assembly, light weight, yet looks refreshing and space saving. It comes in 3 colors to blend in with your existing home decor. The materials comply with E1 grade particle board for furniture. There is no foul smell of chemicals, durable and it is the most stable medium density composite wood used to make RTA furniture. All the products are produced and assembled 100-% in Malaysia.

Features
  • Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
Specifications
  • Color: White
  • Dimensions: 40.3" H x 24.5" W x 9.5" L
  • Weight: 27.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.