This item is Discontinued.

This item is Discontinued.
Simplistic End Table; French Oak Grey - 19.6 x 15.6 x 15.6 in. - Set of 2 (Discontinued)
Specifications
Product Information
Description
This Simplistic Series end table two-piece set is designed to fit in your space, your style and fit on your budget. This unit is so simple, both in design and assembly. It uses the Turn-S-Tube mechanism to assemble the unit in 5 minutes. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly. The DIY project in assemble these products can be fun for kids and parents. There are no screws involved, thus it is totally safe to be a family project. Just turn the tube to connect the panels to form a storage shelf.
Features- Set of 2
- Color: French Oak Grey
- Dimensions: 19.6" H x 15.6" W x 15.6" L
- Weight: 13 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.