This item is Discontinued.

This item is Discontinued.
Turn-S-Tube 3-Tier Shoe Rack; Espresso & Black - 15.4 x 23.6 x 11.6 in. (Discontinued)
Specifications
Product Information
Description
Furinno Turn-S-Tube No Tools Series multipurpose storage rack shelves comes in 2-3-4 Tiers and variety of width and depth. This series of products also includes difference sizes width, height and different fun colors. This series is designed to meet the demand of fits in space, fits on budget and yet durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly. The DIY project in assemblying these products can be fun for kids and parents. There are no screws involved, thus it is totally safe to be a family project. Just turn the tube to connect the panels to form a storage shelf. The materials comply with E1 grade particle board for furniture processed from parts of rubber trees. There is no foul smell of chemicals, durable and it is the most stable medium density composite wood used to make RTA furniture.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Color: Espresso & Black
- Dimensions: 15.4" H x 23.6" W x 11.6" L
- Weight: 11 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.