Shop FURMAN
See all product information
Create Account
1500VA 2RU RA
- Mfr # F1500-UPS
- Zoro # G714876660
product price:Â
$
1,554.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Power Rating
1,500 VA
Mounting
Rack
Wattage
900 W
Input Voltage
110V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1500-UPS
- Zoro #
- G714876660
- UPC #
- 654061028185
- Country of Origin
- China
Details
- UPS Type
- Line Interactive
- Power Rating
- 1,500 VA
- Mounting
- Rack
- Wattage
- 900 W
- Input Voltage
- 110V AC
- Output Voltage
- 120V AC
- Number of Outlets
- 4
Description
FURMAN F1500-UPS 1500VA 2RU RA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.