Zoro Homepage

Plug Adapter, USB, 10 ft., Black

  • Mfr # 76.FC-737

  • Zoro # G705974177


product price: $69.29
/ea

Key Features

Type
USB
Number of Outlets
2
Cord Length
10 ft.
Color
Black
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76.FC-737
Zoro #
G705974177
UPC #
810412029243
Country of Origin
China

Dimensions

Cord Length
10 ft.

Details

Item
Plug Adapter
Type
USB
Number of Outlets
2
Color
Black
Gauge/Conductor
14/3
Standards
UL Listed

Description

Light Bulbs, Dimmers, Power Stations, Electronics, and more choose from a wide range of lighting electronics to meet your home's needs. With the right choice you can provide an innovative and functional power source in many places throughout your home. From under cabinet lighting to lighting accessories we have you covered.
• Power station used in building new desks, furniture, or upgrading furniture power station
• Two-12 AMPS max 120 VAC 60HZ outlets with child safety locks
• One-current sensing USB 2.1 amp port for charging devices such as MP3/MP4 players & tablets
• Heavy Duty 10 ft. 14-3 power cord
• 45-degree offset plug
• Cutout size for recess mount: 5-1/4 in L. x 1-7/8 in. W
• Surface face size: 6-5/8 in. L X 2-3/16 in. W
• UL and cUL Labeled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.