Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Furrion Pigtail Adapter 15A (F) To 30A (M) W/LED FP1530-SY

Pigtail Adapter 15A (F) To 30A (M) W/LED (Discontinued)

  • Mfr # FP1530-SY
  • Zoro # G4627726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP1530-SY
Zoro #
G4627726
UPC #
4897023260636
Country of Origin
China

Description

Pigtail Adapter 15A (F) To 30A (M) W/LED Made from heavy duty marine grade materials and constructed to the highest quality standards backed by our 5-year warranty. With a modern design and sleek appearance, Furrion pigtails include molded side grips which provides the user with an easy, user-friendly connection and a bright blue LED Powersmart voltage indicator. Features Powersmart LED Side grips for easy connection Heavy duty marine grade material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.