Zoro Homepage

520-IHD Plastic In-Hull Transducer, 600w (10-Pin)

  • Mfr # 520-IHD

  • Zoro # G703078594


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Mounting Type
In-hull
Cable Length
30 ft
Beamwidth Angle
45 Degrees
Minimum Operating Frequency
50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-IHD
Zoro #
G703078594
UPC #
611679220240
Country of Origin
United States

Dimensions

Cable Length
30 ft
Beamwidth Angle
45 Degrees

Details

Material
Plastic
Mounting Type
In-hull
Item
Transducer
Minimum Operating Frequency
50 Hz
Maximum Power Consumption
600 W

Description

P79 Plastic In-Hull Transducer, 600w (10-Pin)
  • 600 Watts
  • 50/200 kHz
  • 45/15 degree Beam Angles
  • Plastic In-Hull Mount for Shoot-Through Applications
  • 30 Foot Cable with 10-Pin Connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.