
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B265LH
Zoro #
G4505404
UPC #
611679352057
Country of Origin
United States
Dimensions
Width
22.4 in
Height
5.2 in
Depth
4-1/2 in
Beamwidth Angle
25 Degrees
Details
Includes
Fairing Block
Material
Wood, Fiberglass, Bronze
Mounting Type
Thru-hull
Item
Transducer
Minimum Operating Frequency
42 kHz
Maximum Operating Frequency
65 kHz
Description
Furuno B265LH Thru-Hull CHIRP Transducer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.