Shop FURUNO PARTS
See all product information
Create Account
Furuno Parts Gpa017 Furuno Gpa017 Gps Ant 10M Cbl F- Gp31-32-1650-1850-Waas
- Mfr # GPA017
- Zoro # G004028243
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Antenna Gain
2 dBi
Operating Frequency
1575.42 MHz
Connector Type
TNC
Polarization
Right Hand Circular
Impedance
50 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA017
- Zoro #
- G004028243
- UPC #
- 611679128713
- Country of Origin
- China
- Antenna Gain
- 2 dBi
- Item
- Antenna
- Operating Frequency
- 1575.42 MHz
- Connector Type
- TNC
- Polarization
- Right Hand Circular
- Impedance
- 50 ohm
- Number of Connectors
- 1
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.