Zoro Homepage

Type C to Type C Cable 9 ft. Black

  • Mfr # 215 0014 FB2

  • Zoro # G315798170


product price: $17.99
/ea

Key Features

Overall Length
1.3 in
Depth
6.1 in
Width
1.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215 0014 FB2
Zoro #
G315798170
UPC #
826341050753
Country of Origin
Viet Nam

Dimensions

Overall Length
1.3 in
Depth
6.1 in
Width
1.95 in

Description

Brand Compatibility: *Brand Name: Fusebox *Cable Length: 9 *Color: Black *Connector Type: Type C to Type C *Product Type: Cable *Sub Brand: *Packaging Type:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.