Zoro Homepage

USB Car Charger

  • Mfr # 141 5001 FB2

  • Zoro # G615700729


product price: $12.15
/ea
Sold in multiples of 2 for $24.30

Key Features

Overall Width
1.95 in
Overall Depth
6.15 in
Length
1.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141 5001 FB2
Zoro #
G615700729
UPC #
826341050692
Country of Origin
Viet Nam

Dimensions

Overall Width
1.95 in
Overall Depth
6.15 in
Length
1.15 in

Description

Material: Aluminum *Number in Package: 1 *Product Type: USB Car Charger *UL Listed: *Usage: Auto Use *Brand Name: Fusebox *CSA Listed: *Model Compatibility: *Packaging Type: *Sub Brand: *Color: Black *Cord Length: *ETL Listed: *Volts: *mAh Capacit Watts: 20 W *Number of Port: 1 Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.