Zoro Homepage

Plug Fuse, T Series, Time-Delay, 8A, 125V AC, Indicating, 10kA at 125V AC

  • Mfr # BP/T-8

  • Zoro # G1758328


product price: $15.15
/ea

Key Features

Series
T
Speed
Time-Delay
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/T-8
Zoro #
G1758328
UPC #
51712103077
Country of Origin
Mexico

Dimensions

Length
19.19 in
Fuse Size
19.19 in L x 13.6 in W x 12 in H

Details

Item
Plug Fuse
Series
T
Speed
Time-Delay
Amps
8A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Screw-In
Body Material
Plastic
Equivalent Brand and Series
Bussmann T, Littelfuse TOO, Mersen GT
Fits Fuse Block Style
Edison
DC Voltage Rating
Not Rated

Description

Heavy duty T fuses are used for air conditioners, furnace blower motors, swimming pool pumps, deep freezers or any circuit where motors frequently turn on and off. The T plug fuse is an industrial strength and provides superior protection that will resist nuisance openings under repeated motor startups. Available in a wide ampere range to permit exact sizing to motor load.


  • • Dual-Element, Time-Delay Plug Fuse
  • • 125VAC, 8AMP
  • • Edison Base
  • • Brass Threads with Ceramic Body
  • • 125 volt
  • • 8 amp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.