15 W Storage > Pedestal Desk Drawers > Fusion Metal Pedestals, Black, 15

  • Mfr # MPBBF18ABK

  • Zoro # G0321093


product price:  $336.99
/ea
Free Shipping & Returns

Key Features

Color
Black
File Size
15
Height
27
Material
Metal
Overall Depth
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPBBF18ABK
Zoro #
G0321093
UPC #
843532053195
Country of Origin
United States

Dimensions

File Size
15
Height
27
Overall Depth
18
Width
15
Overall Width
15"

Details

Color
Black
Material
Metal
Type
Box File
Finish
Metal
Item
Storage > Pedestal Desk Drawers > Fusion Metal Pedestals

Description

Box File Pedestal,Fusion Box,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.