Zoro Homepage
This item is Discontinued.
Fusion 4" Compact Marine Box Speakers - (Pair) White MS-OS420

4" Compact Marine Box Speakers - (Pair) White (Discontinued)

  • Mfr # MS-OS420
  • Zoro # G803072669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-OS420
Zoro #
G803072669
UPC #
878816006567
Country of Origin
Taiwan, Province of China

Description

4" Compact Marine Box Speakers

Great for on your boat or outside your home!

FUSION's Marine/Outdoor Box Speakers are carefully designed and manufactured specifically for marine/outdoor use. Featuring an adjustable mounting bracket with all mounting hardware supplied, these speakers are perfect for installation on a alloy vessel where flush mount speakers are not always practical.

The solid construction and powerful sound, combined with competitve pricing make the MS-OS420 speakers a great value for money option.

Specifications:

  • Box Type: Sealed
  • Cone Material:Polypropylene/NBR Surround
  • Efficiency (1W/1M): 86dB W/M
  • Frequency Response: 80Hz - 20Hz
  • Impedance: 4 Ohm
  • Peak Power: 100W
  • RMS Power: 25W
  • Woofer Size: 4"
  • Tweeter Type: PEI Cone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.