Zoro Homepage
This item is Discontinued.
Fusion Benching Station Benching Station, 58" D X 29" H, 72" W X Melamine Laminate, Beige MFB7258BE

Benching Station Benching Station, 58" D X 29" H, 72" W X Melamine Laminate, Beige (Discontinued)

  • Mfr # MFB7258BE
  • Zoro # G0297479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFB7258BE
Zoro #
G0297479
UPC #
843532055144
Country of Origin
China

Dimensions

Overall Width
72"
Overall Depth
58"
Overall Height
29"
Height
29"
Width
72"

Details

Type
Benching Station
Item
Benching Station
Color
Beige
Material
Melamine Laminate
Top Material
Melamine Laminate
Series
Fusion

Description

Benching Station,Beige,Fusion,72 In.x58 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.