Zoro Homepage

, Bluetooth Module For All Head Units

  • Mfr # FUS MS-BT100

  • Zoro # G413335635


product price: $64.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUS MS-BT100
Zoro #
G413335635
UPC #
878816007311
Country of Origin
Taiwan, Province of China

Description

Introducing the Fusion MS-BT100 marine grade Bluetooth audio module. Certified IP65 water-resistant and tested for the marine environment, the MS-BT100 will connect to any Fusion Marine stereo featuring an auxiliary input allowing for instant streaming from a compatible device. What separates the MS-BT100 apart from other Bluetooth modules is the integrated marine voltage protection, which is engineered specifically to protect against voltage spikes. This added protection ensures no disruption to your listening pleasure. The MS-BT100 module streams audio from any A2DP Bluetooth capable Apple, Android, Windows, Blackberry or other device directly to the connected Fusion marine stereo. Featuring direct media device control - allowing you to quickly and easily select tracks, album, artist or playlist from your device while youftre on the go around your vessel. With an effective range of 10 m, you can enjoy seamless streaming of your favorite audio tracks without having to return to the stereo to change tracks. Enjoy simple installation - Connect the RCA connectors to the aux input, +12 V power and ground required. Compatible with the following Fusion stereos - MS-RA50, MS-IP600, MS-AV600, MS-CD600, MS-RA200, MS-RA205, MS-IP700, MS-AV700, MS-IP700i, MS-AV700i, CA-CD700 and CA-ML600.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.